35A Time Delay Cartridge Fuse
Class RK5 35A Time Delay Cartridge Fuse
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- SmartSpot™ blown fuse indicator
- Rejection time delay
- High-grade silica filler ensures fast arc quenching and high current limitation
- Current limiting for low peak let-thru current
- Fiberglass body provides dimensional stability in harsh industrial settings
- Provides branch circuit protection
- Non-renewable fuse that conform to UL
- General purpose applications, lighting heating
- Non-inductive loads
- Replaces: TRS, ECSR, FRSR, FLSR
Documents
Specifications
- AMP:
- 35
- Collection:
- Class RK5
- Diameter - Inside 1:
- 1-63/100 in
- Length:
- 5-1/2 in
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Time Delay Cartridge Fuse
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 685744821397
- Volts:
- 600VAC