This product requires certification to purchase.

10A Plug Fuse

You last purchased this on
 
MARS

Class S 10A Plug Fuse

  • Fast #
  • Part #MAR82327
  • Item #2495743
  • Manufacturer Part #82327
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
MARS

Class S 10A Plug Fuse

  • Fast #
  • Part #MAR82327
  • Item #2495743
  • Manufacturer Part #82327
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Rejection time delay
  • Tamper-resistant
  • Protects against electrical surges
  • Edison base
  • Reliable and safe
  • Requires Certification

Documents


Specifications

AMP:
10
Collection:
Class S
Material:
Plastic
Product Type:
Plug Fuse
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
Yes
Volts:
125VAC