Plastic Curb Stop Valve Lock with Strap (Pack of 10)
Plastic Curb Stop Valve Lock with Strap (Pack of 10)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed to fit all types of curb stops in the industry nationwide
- Strap is capable of withstanding up to 100 LBS. of pulling force
- Optional ID tag can be custom imprinted to include any legal warning message or utility name
- ID tags available in either single or double sided
- The lock is completely reusable and the locking strap is replaceable for pennies
Specifications
- Application:
- Curb Stop
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PTFE, Nylon
- Package Quantity:
- Pack of 10
- Product Type:
- Valve Lock, Strap
- Weight:
- 0.5 lb