1.5 Ton R-410A Commercial Heat Pump Condenser
HBV Series 1.5 Ton R-410A Commercial Heat Pump Condenser
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- EarthPure® (HFC-410A) refrigerant
- Exceeds ASHRAE 90.1 efficiencies
- Galvanized steel construction front access panel
- Corrosion resistant polymer drain pan
- Sound absorbing glass fiber insulation
- Unique double isolation compressor mounting for quiet operation
- Insulated divider and separate compressor/air handler compartments
- Copeland scroll compressors (size 024 and above)
- TXV metering device
-
Green
Specifications
- A2L Compatible:
- No
- BTU Cooling Rating:
- 21500 Btu/h
- BTU Heat Rating:
- 21800 Btu/h
- CFM:
- 600
- Collection:
- HBV Series
- Compressor Type:
- Rotary
- Configuration:
- Vertical
- Depth:
- 21-1/2
- ETL Listed:
- Yes
- Height:
- 39
- Max Fuse Size:
- 15
- Refrigerant:
- R-410A
- Tonnage:
- 1.5 Ton
- UPC:
- 847283031402
- Volts:
- 208/230V
- Width:
- 21-1/2