This product requires certification to purchase.

5 in. SPST Open On Fall

MARS

Klixon® 5 in. SPST Open On Fall

  • Fast #
  • Part #MAR43306
  • Item #3927991
  • Manufacturer Part #43306
4.7 out of 5 Customer Rating
Brand image
MARS

Klixon® 5 in. SPST Open On Fall

  • Fast #
  • Part #MAR43306
  • Item #3927991
  • Manufacturer Part #43306
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 250
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Appropriate for a wide variety of HVAC/R, commercial and industrial applications
  • Models designed for us in R-410A applications
  • Requires Certification

Documents


Specifications

AMP:
6
Brand Model Compatibility:
R-410A Refrigerant
Collection:
Klixon®
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
Yes
UPC:
685744433064
Width:
4 in