15A 120/277V Toggle Switch
Leviton® 15A 120/277V Toggle Switch
Package Quantity Info:
Each: 1 Inner Pack: 10Product Details
Product Details
- Quick wire push in and side wire
- Constructed of impact resistant thermo-plastic
Specifications
- AMP:
- 15
- Collection:
- Leviton®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Ivory
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Phase:
- Single Phase
- Product Type:
- Toggle Switch, Switch
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 685744847069
- Volts:
- 120/277V