This product requires certification to purchase.

MAR03467 3/4 - 1/5 HP 1075 RPM BLWR MTR

MARS

MAR03467 3/4 - 1/5 HP 1075 RPM BLWR MTR

  • Fast #
  • Part #RECM03467
  • Item #2443213
  • Manufacturer Part #03467
4.6 out of 5 Customer Rating
Brand image
MARS

MAR03467 3/4 - 1/5 HP 1075 RPM BLWR MTR

  • Fast #
  • Part #RECM03467
  • Item #2443213
  • Manufacturer Part #03467
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Open end shields
  • Extended mounting studs
  • 2 1/4" resilient rings plus 4 split rings
  • Reversible rotation
  • Capacitor requirement noted on motor label
  • Requires Certification

Documents


Specifications

Horsepower:
3/4 hp
Phase:
Single Phase
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
RPM:
1075
RPM Range:
900-1150
UPC:
685744034674
Volts:
208/230V