Plastic Rain Shield
Plastic Rain Shield
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 6-3/4 in. rain shield 5/8 in. shaft
- Disc type
- Fits NEMA 42. 48 or 56 frame motors
Documents
Specifications
- Color Finish Name:
- White
- Height:
- 9/10 in
- Length:
- 6-7/10 in
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UPC:
- 685744935827