Rheem Belly Band 48 Frame
Rheem Belly Band 48 Frame
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Belly Band Mounting Bracket
- For NEMA 48 Frame
- Application: Residential HVAC, Direct Drive Blowers
- Rheem/Ruud replacement motor bracket
Specifications
- Diameter:
- 13
- Length:
- 11-1/5
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- MAR08028
- UL Listed:
- No
- UPC:
- 685744080282