This product requires certification to purchase.

4 oz. Rust Breaker

MARS

Rust Buster 4 oz. Rust Breaker

  • Fast #
  • Part #MAR93241
  • Item #1064253
  • Manufacturer Part #93241
3.8 out of 5 Customer Rating
Brand image
MARS

Rust Buster 4 oz. Rust Breaker

  • Fast #
  • Part #MAR93241
  • Item #1064253
  • Manufacturer Part #93241
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 72 Pallet: 3024
Discontinued
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Loosens rusted bolts, nuts and shafts
  • Cleans corroded and dirty parts
  • Contains no harsh chemicals such as acid and alkali
  • Contents always visible
  • Will not short out
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Rust Buster
NSF Certified:
No
Product Type:
Rust Breaker
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Size:
4 oz
UPC:
685744932413