115V 125 gph Condensate Pump
Series 217 115V 125 gph Condensate Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed to Out Perform the Competition While Providing Quiet Operation and Reliability
- Clean/Quick Release "Duck Bill" Check Valve
- Rubber Isolation Feet
- Integrated Safety Switch
- Solid Float
- ABS construction
Documents
Specifications
- AMP:
- 0.91
- Capacity:
- 0.5 gal
- Collection:
- Series 217
- Cord Length:
- 6 ft
- Flow Rate:
- 125 gph
- Height:
- 6-3/8 in
- Length:
- 10-1/4 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- ABS
- Origin:
- Global
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 685744217817
- Volts:
- 115V
- Watts:
- 71 W
- Width:
- 5-1/8 in