2 in. Heat Pump Defrost Thermostat
Series 330 2 in. Heat Pump Defrost Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Operating temperature open at 65°F, and closed at 30°F
- Tube mounting 3/8" with 54" leads for simple wiring
- For direct replacement of most existing controls of this type
- Individually boxed with mounting clamp and instructions
- Individually boxed with mounting clamp instructions
Documents
Specifications
- Application:
- Heat Pump System
- Auto Switching Heat:
- No
- Collection:
- Series 330
- Color Finish Name:
- Burgundy
- Energy Star Compliant:
- No
- Height:
- 2 in
- Smart Home Enabled:
- No
- Temperature Range:
- 30 to 80 Deg F
- Touch Screen -:
- No