This product requires certification to purchase.

120/240V Limit Switch

MARS

Series 390 120/240V Limit Switch

  • Fast #
  • Part #RECM39018
  • Item #162808
  • Manufacturer Part #39018
4.4 out of 5 Customer Rating
Brand image
MARS

Series 390 120/240V Limit Switch

  • Fast #
  • Part #RECM39018
  • Item #162808
  • Manufacturer Part #39018
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Provides protection against overheating when the design limit temperature of a circuit is reached
  • Widest range of replacements in the industry
  • Requires Certification

Documents


Specifications

AMP:
10
Collection:
Series 390
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Temperature Range:
100 to 140 Deg F
UPC:
685744390183
Width:
1-7/10