Ivory Wall Plate
Series 847 Ivory Wall Plate
Package Quantity Info:
Each: 1 Inner Pack: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Wall PLate
- Ivory
Specifications
- Color Finish Name:
- Ivory
- Material:
- Plastic
- Product Type:
- Wall Plate
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UPC:
- 685744847519