40A 208/240V 2 Pole Contactor
Series 910 40A 208/240V 2 Pole Contactor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 3900Product Details
Product Details
- Used on air conditioning, refrigeration, and electric resistance heating
- Universal mounting base
- Small, compact design
- Straight through wiring to speed installation
- Five year warranty
- UL listed
- CSA certified
- Made in the USA
Documents
Specifications
- AMP:
- 40
- Application:
- Air Conditioner, Electric Heating, Refrigeration
- CSA Certified:
- Yes
- Collection:
- Series 910
- Cover Included:
- No
- Depth:
- 3-1/4 in
- Height:
- 3 in
- Product Type:
- 2 Pole Contactor
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 685744914235
- Volts:
- 208/240V
- Width:
- 2-1/2 in