25/7.5 mfd 440/370V Dual Round Run Capacitor
USA 25/7.5 mfd 440/370V Dual Round Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Quality You Can Rely On!
- Offers the widest selection of ratings in the industry
- Non-PCB capacitors. Physical interrupter makes our capacitors safe
- Meets EIA-456A industry standard (60.000 hours)
- Meets Tecumseh H-115
- OEM Grade
- MADE in USA
- UL & CUL
Documents
Specifications
- Capacitor Type:
- Run
- Collection:
- USA
- Height:
- 4-7/10
- Length:
- 2-3/10
- MFD Rating:
- 25/7.5 mfd
- Shape:
- Dual Round
- UPC:
- 685744142799
- Volts:
- 440/370V
- Width:
- 2-3/10