35/10 mfd 440/370V Dual Round Run Capacitor
USA 35/10 mfd 440/370V Dual Round Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 5All Sizes
Product Details
Product Details
- MARS USA Run Capacitors
- Non-PCB capacitors
- Physical interrupter makes our capacitors safe
- Perfect for general replacements
- Five-year warranty
- UL listed
- CSA certified
Documents
Specifications
- Capacitor Type:
- Run
- Collection:
- USA
- Diameter:
- 2 in
- Height:
- 4-3/4 in
- MFD Rating:
- 35/10 mfd
- Material:
- Aluminum
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Shape:
- Dual Round
- Temperature Range:
- -40 to 70 Deg C
- UL Listed:
- Yes
- UPC:
- 685744140917
- Volts:
- 440/370V
- Width:
- 2-1/5 in