35 mfd 440/370V Oval Run Capacitor
USA 35 mfd 440/370V Oval Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Quality You Can Rely On!
- Offers the widest selection of ratings in the industry
- Non-PCB capacitors. Physical interrupter makes our capacitors safe
- Meets EIA-456A industry standard (60.000 hours)
- Meets Tecumseh H-115
- OEM Grade
- MADE in USA
- UL & CUL
Documents
Specifications
- Capacitor Type:
- Run
- Collection:
- USA
- Height:
- 4-9/10
- Length:
- 3-1/5
- MFD Rating:
- 35 mfd
- Shape:
- Oval
- UPC:
- 685744140436
- Volts:
- 440/370V
- Width:
- 2-1/10