40/5 mfd 370V Dual Round Run Capacitor
USA 40/5 mfd 370V Dual Round Run Capacitor
Frequently Purchased Together
Product Details
- Offers the widest selection of ratings in the industry
- Non-PCB capacitors. Physical interrupter makes our capacitors safe
- Quality You Can Rely On!
- UL & CUL
- OEM Grade
- MADE in USA
- Meets Tecumseh H-115
- Meets EIA-456A industry standard (60.000 hours)
Documents
Specifications
- Capacitor Type:
- Run
- Collection:
- USA
- Color Finish Name:
- Silver
- Depth:
- 2-3/10 in
- Height:
- 2-1/5 in
- Length:
- 4-4/5 in
- MFD Rating -:
- 40/5 mfd
- Shape:
- Dual Round
- Volts:
- 370V
- Weight:
- 0.5 lb
- Width:
- 2-3/10 in