This product requires certification to purchase.

40 mfd 370V Oval Run Capacitor

MARS

USA 40 mfd 370V Oval Run Capacitor

  • Fast #
  • Part #RECM14021
  • Item #9518171
  • Manufacturer Part #14021
5 out of 5 Customer Rating
Brand image
MARS

USA 40 mfd 370V Oval Run Capacitor

  • Fast #
  • Part #RECM14021
  • Item #9518171
  • Manufacturer Part #14021
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Elmsford, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

All Sizes


Product Details

Product Details

  • Quality You Can Rely On!
  • Offers the widest selection of ratings in the industry
  • Non-PCB capacitors. Physical interrupter makes our capacitors safe
  • Meets EIA-456A industry standard (60.000 hours)
  • Meets Tecumseh H-115
  • OEM Grade
  • MADE in USA
  • UL & CUL
  • Requires Certification

Documents


Specifications

Capacitor Type:
Run
Collection:
USA
Height:
2-1/10
Length:
5
MFD Rating:
40 mfd
Shape:
Oval
UPC:
685744140214
Volts:
370V
Width:
3-1/10