This product requires certification to purchase.

60/7.5 mfd 440/370V Dual Round Run Capacitor

MARS

USA 60/7.5 mfd 440/370V Dual Round Run Capacitor

  • Fast #
  • Part #MAR14295
  • Item #4493156
  • Manufacturer Part #14295
5 out of 5 Customer Rating
Brand image
MARS

USA 60/7.5 mfd 440/370V Dual Round Run Capacitor

  • Fast #
  • Part #MAR14295
  • Item #4493156
  • Manufacturer Part #14295
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • MARS USA Run Capacitors
  • Non-PCB capacitors
  • Physical interrupter makes our capacitors safe
  • Perfect for general replacements
  • Five-year warranty
  • UL listed
  • CSA certified
  • Requires Certification

Documents


Specifications

CSA Certified:
Yes
Capacitor Type:
Run
Collection:
USA
Diameter:
2-1/2 in
Height:
3-22/25 in
MFD Rating:
60/7.5 mfd
Material:
Aluminum
OEM Part:
No
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Dual Round
Temperature Range:
-40 to 70 Deg C
UL Listed:
Yes
UPC:
685744142959
Volts:
440/370V