This product requires certification to purchase.

70/7.5 mfd 370V Dual Round Run Capacitor

MARS

USA 70/7.5 mfd 370V Dual Round Run Capacitor

  • Fast #
  • Part #RECM14054
  • Item #9518196
  • Manufacturer Part #M14054
3.6 out of 5 Customer Rating
Brand image
MARS

USA 70/7.5 mfd 370V Dual Round Run Capacitor

  • Fast #
  • Part #RECM14054
  • Item #9518196
  • Manufacturer Part #M14054
3.6 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Quality You Can Rely On!
  • Offers the widest selection of ratings in the industry
  • Non-PCB capacitors. Physical interrupter makes our capacitors safe
  • Meets EIA-456A industry standard (60.000 hours)
  • Meets Tecumseh H-115
  • OEM Grade
  • MADE in USA
  • UL & CUL
  • Requires Certification

Documents


Specifications

Capacitor Type:
Run
Collection:
USA
Height:
2-3/5 in
Length:
4-3/5 in
MFD Rating:
70/7.5 mfd
Shape:
Dual Round
UPC:
685744140542
Volts:
370V
Width:
2-7/10 in