This product requires certification to purchase.

1-73/100 in. 1-Gang Switch Box with Square Corner in White

Marshall-Tufflex

1-73/100 in. 1-Gang Switch Box with Square Corner in White

  • Fast #
  • Part #MMSSB120W
  • Item #2193563
  • Manufacturer Part #MSSB120W
5 out of 5 Customer Rating
Brand image
Marshall-Tufflex

1-73/100 in. 1-Gang Switch Box with Square Corner in White

  • Fast #
  • Part #MMSSB120W
  • Item #2193563
  • Manufacturer Part #MSSB120W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
White
Diameter - Inside 1:
44 mm
Height:
1-73/100 in
Number Of Gangs:
1
Product Type:
Accessory Box
UL Listed:
No
Width:
1-73/100 in