79/100 in. MPT Threaded PVC Adapter in White
79/100 in. MPT Threaded PVC Adapter in White
Package Quantity Info:
Each: 1 Inner Pack: 100-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
All Sizes
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT x MPT
- FM Approved:
- No
- Fitting Size 1:
- 79/100
- Fitting Size 2:
- 79/100
- Fitting Sizes:
- 79/100 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No