2-1/2 x 1/4 in. 0-100 psi Lower Mount Pressure Gauge
2-1/2 x 1/4 in. 0-100 psi Lower Mount Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 50-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- ASME:
- ASME Grade B
- Application:
- Air, Commercial, Compressors, Dryers, Industrial, Oil and Gas, Pumps, Regulators, Water
- Depth:
- 1-11/50
- Diameter:
- 2-1/2
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4
- Fitting Sizes:
- 1/4 in
- Installation Type:
- Lower Mount
- Length:
- 2-73/100
- Material:
- Steel, Copper Alloy
- Pressure - High:
- 100
- Pressure - Low:
- 0
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Weight:
- 0.295
- Width:
- 2-73/100