This product requires certification to purchase.

2-1/2 x 1/4 in. 160 psi Lower Mount Liquid Pressure Gauge

You last purchased this on
 
Marshalltown Instrument

2-1/2 x 1/4 in. 160 psi Lower Mount Liquid Pressure Gauge

  • Fast #
  • Part #MJ7652P
  • Item #421873
  • Manufacturer Part #J7652P
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Marshalltown Instrument

2-1/2 x 1/4 in. 160 psi Lower Mount Liquid Pressure Gauge

  • Fast #
  • Part #MJ7652P
  • Item #421873
  • Manufacturer Part #J7652P
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 30
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME Grade B
Application:
Chemical, Industrial, Marine, Oil and Gas, Petrochemical
Diameter:
2-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Installation Type:
Lower Mount
Material:
Copper Alloy, Plastic, Stainless Steel
Material Type:
304, Polycarbonate
Pressure - High:
160
Pressure - Low:
0
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Weight:
1 lb