This product requires certification to purchase.

2-1/2 x 1/4 in. 30 psi Lower Mount Liquid Pressure Gauge

Marshalltown Instrument

2-1/2 x 1/4 in. 30 psi Lower Mount Liquid Pressure Gauge

  • Fast #
  • Part #MJ7642P
  • Item #421868
  • Manufacturer Part #J7642P
5 out of 5 Customer Rating
Brand image
Marshalltown Instrument

2-1/2 x 1/4 in. 30 psi Lower Mount Liquid Pressure Gauge

  • Fast #
  • Part #MJ7642P
  • Item #421868
  • Manufacturer Part #J7642P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 30
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME Grade B
Diameter:
2-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Stainless Steel
Pressure - High:
30
Pressure - Low:
0
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov