This product requires certification to purchase.

60 psi Lower Mount Pressure Gauge

Marshalltown Instrument

60 psi Lower Mount Pressure Gauge

  • Fast #
  • Part #MJ4646
  • Item #219746
  • Manufacturer Part #J4646
5 out of 5 Customer Rating
Brand image
Marshalltown Instrument

60 psi Lower Mount Pressure Gauge

  • Fast #
  • Part #MJ4646
  • Item #219746
  • Manufacturer Part #J4646
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
2-1/2 in
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
NSF Certified:
No
Pressure - High:
60
Pressure - Low:
0
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov