10 in. Brick Trowel with Wood Handle
10 in. Brick Trowel with Wood Handle
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Application:
- Brick
- Blade Width (in):
- 5 in
- Height:
- 5 in
- Length:
- 10 in
- Tool Type:
- Trowel
- UPC:
- 035965061964
- Width:
- 5 in