1/4 x 1/4 in. Metal Staple
1/4 x 1/4 in. Metal Staple
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Length:
- 1/4 in
- Material:
- Metal
- Package Quantity:
- Pack of 1000
- Tool Type:
- Staple
- UL Listed:
- No
- Width:
- 1/4 in