This product requires certification to purchase.

30 in. Mortar Box

Marshalltown Trowel

30 in. Mortar Box

  • Fast #
  • Part #M11166
  • Item #2191065
  • Manufacturer Part #11166
3.1 out of 5 Customer Rating
Brand image
Marshalltown Trowel

30 in. Mortar Box

  • Fast #
  • Part #M11166
  • Item #2191065
  • Manufacturer Part #11166
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made in USA
  • Size 60 in width x 32 in height x 11 in length
  • Durable, lightweight and easy to clean
  • Not affected by heat and cold, rust, plaster, mortar and water
  • All-in-one tool to mix, hold, and transport mortar
  • Dry mortar will not stick
  • Requires Certification

Documents


Specifications

Length:
30 in
Material:
Plastic
Number of Tools Included:
1
UPC:
035965011662
Width:
30 in