This product requires certification to purchase.

32 x 60 x 11 in. Mortar Box

Marshalltown Trowel

32 x 60 x 11 in. Mortar Box

  • Fast #
  • Part #MAR11165
  • Item #2445412
  • Manufacturer Part #11165
4.9 out of 5 Customer Rating
Brand image
Marshalltown Trowel

32 x 60 x 11 in. Mortar Box

  • Fast #
  • Part #MAR11165
  • Item #2445412
  • Manufacturer Part #11165
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Height:
32 in
Length:
60 in
Material:
Plastic
Material Type:
Polyethylene
UPC:
035965011655
Width:
11 in