This product requires certification to purchase.

4-3/4 x 60 x 7 in. Mortar Hoe

Marshalltown Trowel

4-3/4 x 60 x 7 in. Mortar Hoe

  • Fast #
  • Part #M14278
  • Item #2883636
  • Manufacturer Part #14278
3.3 out of 5 Customer Rating
Brand image
Marshalltown Trowel

4-3/4 x 60 x 7 in. Mortar Hoe

  • Fast #
  • Part #M14278
  • Item #2883636
  • Manufacturer Part #14278
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Height:
4-3/4 in
Length:
60 in
Material:
Carbon Steel, Wood
UPC:
035965042789
Width:
7 in