This product requires certification to purchase.

6-1/2 in. Masonry Brush

Marshalltown Trowel

6-1/2 in. Masonry Brush

  • Fast #
  • Part #M829
  • Item #1591895
  • Manufacturer Part #829
5 out of 5 Customer Rating
Brand image
Marshalltown Trowel

6-1/2 in. Masonry Brush

  • Fast #
  • Part #M829
  • Item #1591895
  • Manufacturer Part #829
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Bristles made of white Tampico fiber
  • Designed in a hardwood block
  • Perfectly made in one size
  • Made in American with global materials
  • Requires Certification
Dimensions & Measurements
Length
8 in
Size
6-1/2 in x 2 in x 3-1/2 in
Width
1-3/4 in
Characteristics & Features
Handle Material
Hardwood
Material
Wood
Warranty & Product Information
Application
Concrete
Product Type
Brush
UPC
035965065207