6 in. Bucket Brush
6 in. Bucket Brush
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Length:
- 6 in
- Material:
- Tampico
- Product Type:
- Brush
- UPC:
- 035965065214
- Width:
- 3/4 in