This product requires certification to purchase.

60 in. Powder Coated Aluminum Placer (Less Hook) (5 Pack)

Marshalltown Trowel

60 in. Powder Coated Aluminum Placer (Less Hook) (5 Pack)

  • Fast #
  • Part #M14753
  • Item #4861401
  • Manufacturer Part #14753
3.1 out of 5 Customer Rating
Brand image
Marshalltown Trowel

60 in. Powder Coated Aluminum Placer (Less Hook) (5 Pack)

  • Fast #
  • Part #M14753
  • Item #4861401
  • Manufacturer Part #14753
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Concrete
Blade Length (in):
19-1/2 in
Blade Width (in):
4 in
Length:
19-1/2 in
Material:
Aluminum
Package Quantity:
Pack of 5
Tool Type:
Concrete Placer
UPC:
035965047531
Width:
4 in