9/16 x 3/8 in. Carbon Manual Stapler
9/16 x 3/8 in. Carbon Manual Stapler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Length:
- 9/16 in
- Material:
- Carbon
- Tool Type:
- Stapler
- UL Listed:
- No
- Width:
- 3/8 in