This product requires certification to purchase.

2-19/100 x 3/4 in. Replacement Razor Blade

Martor USA

2-19/100 x 3/4 in. Replacement Razor Blade

  • Fast #
  • Part #M60099
  • Item #6239408
  • Manufacturer Part #60099
5 out of 5 Customer Rating
Brand image
Martor USA

2-19/100 x 3/4 in. Replacement Razor Blade

  • Fast #
  • Part #M60099
  • Item #6239408
  • Manufacturer Part #60099
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Replacement blade for Maxisafe safety knife
  • AllFit trapezoid blade is deep edged with blunt tip
  • Size: 55.5 mm x 19 mm
  • Thickness: 0.63 mm
  • Requires Certification

Specifications

Blade Length (in):
2-19/100
Blade Thickness (in):
0.025
Width:
3/4