14-7/8 in. 2.7 cu. ft. Compact and Undercounter Refrigerator in Black with Panel Ready
14-7/8 in. 2.7 cu. ft. Compact and Undercounter Refrigerator in Black with Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 2.7 cu. ft. capacity, stores (72) 12-oz cans
- (2) black steel-framed glass shelves are cantilevered and fully adjustable
- Dynamic cooling technology delivers rapid cool down, frost-free operation and precise temperature stability
- Proprietary shelving design allows for cool air to circulate throughout cabinet for temperature consistency from top to bottom
- Thermal-efficient cabinet ensures optimum preservation and energy efficiency while maximizing capacity
- Argon-filled, UV-resistant tinted dual pane glass door protects contents from damaging ultraviolet light, while conserving energy
- Exclusive sound-buffering design
- Multifunction controls allow you to select a precise cabinet temperature from 34 to 60° F
- Features easy-to-use settings and options
- Elegant midnight black interior and arctic white LED interior lighting
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.7 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Panel Ready
- Control Type:
- Digital
- Depth:
- 26-7/32
- ETL Listed:
- No
- Handle Material:
- Stainless Steel
- Height:
- 33-3/4
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Number of Shelves:
- 2
- Power Source:
- Electric
- Proposition 65:
- WARNING?-?This unit contains R600a (Isobutane) which is a flammable hydrocarbon. It is safe for regular use. Do not use sharp objects to expedite defrosting
- Refrigerant:
- R-600A
- Refrigerator Type:
- Compact, Undercounter
- Smart Home Enabled:
- No
- Temperature Range:
- 34 to 60 Deg F
- UL Listed:
- Yes
- UPC:
- 768388081119
- Volts:
- 115V
- Width:
- 14-7/8