23-7/8 in. 5.3 cu. ft. Built-in Indoor Wine Cooler in Stainless Steel/Black
23-7/8 in. 5.3 cu. ft. Built-in Indoor Wine Cooler in Stainless Steel/Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 5.3 cu. ft. capacity stores 54 bottles of wine
- (6) 8-bottle glide-out wine racks and (1) 6-bottle fixed wine cradle
- Accommodates a variety of bottle sizes including champagne and magnum bottles
- 3/4 in extension smooth-glide ball-bearing shelving provides easy access to your collection
- Wine racks safely cradle each wine bottle and prevent jarring
- Dynamic cooling technology delivers precise temperature stability and frost-free operation for an optimal wine preservation environment
- Proprietary shelving design allows temperature-controlled air to circulate throughout cabinet for consistency from top to bottom
- Multifunction controls allow you to select a precise cabinet temperature from 34 to 60° F
- Elegant midnight black interior and arctic white LED interior lighting
- Black toe kick adjustable to 4 in. with leveling legs
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.3 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel, Black
- Control Type:
- Electronic
- Depth:
- 25-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 33-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Power Source:
- Electric
- Proposition 65:
- WARNING?-?This unit contains R600a (Isobutane) which is a flammable hydrocarbon. It is safe for regular use. Do not use sharp objects to expedite defrosting
- Refrigerator Type:
- Wine Coolers
- Smart Home Enabled:
- No
- Temperature Range:
- 34 to 60 Deg F
- UL Listed:
- Yes
- UPC:
- 768388081812
- Volts:
- 115V
- Width:
- 23-7/8 in