23-7/8 in. 5.5 cu. ft. Beverage Center in Black
This product has been replaced by
Manufacturer Part #MRBV224-SG31A
23-7/8 in. 5.5 cu. ft. Beverage Center in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 5.5 cu. ft. capacity stores (190) 12-oz cans and (6) bottles of dedicated wine storage
- (2) cantilevered, fully adjustable FreshFlo black commercial-grade steel shelves
- (1) removable wine cradle holds six bottles, including magnums
- Designed for maximum storage with full-depth shelves
- Dynamic cooling technology delivers rapid cool down, frost-free operation and precise temperature stability
- Proprietary shelving design plus perforated FreshFlo openings allow for cool air to circulate throughout cabinet for temperature consistency from top to bottom
- Thermal-efficient cabinet ensures optimum preservation and energy efficiency while maximizing capacity
- Argon-filled, UV-resistant tinted dual pane glass door protects contents from damaging ultraviolet light, while conserving energy
- Multifunction controls allow you to select a precise cabinet temperature from 34 to 60° F
- Elegant midnight black interior and arctic white LED interior lighting
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.5 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Electronic
- Depth:
- 26-7/32 in
- ETL Listed:
- No
- Height:
- 33-3/4 in
- Installation Type:
- Undercounter
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Glass, Stainless Steel
- Power Source:
- Electric
- Product Type:
- Beverage Center
- Proposition 65:
- WARNING?-?This unit contains R600a (Isobutane) which is a flammable hydrocarbon. It is safe for regular use. Do not use sharp objects to expedite defrosting
- Refrigerator Type:
- Beverage Centers
- Smart Home Enabled:
- No
- Temperature Range:
- 34 to 60 Deg F
- UL Listed:
- Yes
- UPC:
- 768388081843
- Volts:
- 115V
- Width:
- 23-7/8 in