24 in. Twin Beer & Beverage Tap in Stainless Steel
Classic® 24 in. Twin Beer & Beverage Tap in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stores up to 1 half barrel, 1 quarter barrel, 1 slim quarter barrel, 2 slim 1/6 barrels or 2 Cornelius kegs (Cornelius ball lock fitting not included)
- Beer and beverage dispensers are designed to work with CO2 for beer, cider, seltzer, soda and more
- Lo-Boy coupler makes it easier to store, tap and swap out tall U.S. type D half barrels
- Includes two stow-on-board stainless steel shelves to store bottles and cans
- Secure gas tank storage area and drain basin
- Dynamic cooling technology delivers temperature stability
- Integrated drain system keeps spillage under control
- Double insulated tower reduces foam on pour
- Arctic white LED theater style lighting
- Reversible door allows for right or left swing
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.7 cu ft
- Collection:
- Classic®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Stainless Steel, Black Matte
- Depth:
- 23-23/32 in
- Energy Star Compliant:
- No
- Height:
- 33-3/4 in
- Installation Type:
- Built-in, Freestanding
- Proposition 65:
- WARNING! Cancer and reproductive harm - www.P65warnings.ca.gov
- Refrigerant:
- R-600A
- Temperature Range:
- 34 to 60 Deg F
- UL Listed:
- Yes
- UPC:
- 768388083236
- Volts:
- 115V
- Width:
- 23-7/8 in