3 x 4 in. Single Sphere Flex Connector
3 x 4 in. Single Sphere Flex Connector
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 3 in x 4 in
- Length:
- 4 in
- Material:
- Rubber
- Material Type:
- EPDM
- UL Listed:
- No