24 x 22 in. Dust Cloth in Yellow
Masslinn® 24 x 22 in. Dust Cloth in Yellow
Package Quantity Info:
Each: 1Product Details
Product Details
- Mineral-oil treated dust cloths with antimicrobial protection
- Features dust-catching fibers
- Mineral-oil treated for increased dust pickup and enhanced finish with no lint or residue
- Microban® antimicrobial protection inhibits bacteria growth
- Perfect for heavy-duty dusting of floors and large surfaces with high traffic
Specifications
- Application:
- All Purpose
- Collection:
- Masslinn®
- Color Finish Name:
- Yellow
- Length:
- 24 in
- Product Type:
- Dust Cloth, Cloth
- UPC:
- 073513867309
- Width:
- 24 in