0.25 oz. Pen Oiler Lock Lubricant with PTFE
0.25 oz. Pen Oiler Lock Lubricant with PTFE
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ideal lubricant for all lock applications
- The PTFE formulation cleans the lock components while lubricating and leaves behind a protective shield against dust, dirt, salt, moisture and other corrosive materials
- This unique formulation is excellent for locks used within a wide temperature range and will help deice pre-lubricated locks
- Keep your locks operating like new in any environment
- Non-toxic and biodegradable
- Helps de-ice pre-lubricated locks
- Prolong the life of your lock and dash; apply 2-3 drops in key hole and shackle openings every three to six months for trouble free operation
- Provides a long lasting protective shield against dust, dirt, salt, and moisture to prevent rust, corrosion, and loosens stuck parts
- Precision nozzle designed specifically for precise application inside locking devices
- Wide temperature range of -40°F to 500°F
Specifications
- Color Finish Name:
- Red
- Material:
- Plastic
- Material Type:
- PTFE
- Size:
- 1/4 oz
- UPC:
- 071649154225