1-1/2 in. Warded Padlock with Shackle
1-1/2 in. Warded Padlock with Shackle
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 36-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Horizontal Clearance:
- 0.5625
- Material:
- Steel
- Shackle Diameter:
- 0.25
- UPC:
- 071649380303
- Vertical Clearance:
- 1.5
- Width:
- 1-1/2 in