This product requires certification to purchase.

1-1/2 x 1-1/8 in. Keyed Alike Padlock in Gold and Silver

Master Lock

1-1/2 x 1-1/8 in. Keyed Alike Padlock in Gold and Silver

  • Fast #
  • Part #MA40KA
  • Item #4931336
  • Manufacturer Part #A40 KA
5 out of 5 Customer Rating
Brand image
Master Lock

1-1/2 x 1-1/8 in. Keyed Alike Padlock in Gold and Silver

  • Fast #
  • Part #MA40KA
  • Item #4931336
  • Manufacturer Part #A40 KA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • American lock solid brass padlocks resist salt water and other moisture, offering ideal protection to equipment and buildings in even the harshest outdoor environments and corrosive atmospheres
  • Five-pin brass cylinders and serrated pins are pick resistant with tens of thousands of key changes
  • Hardened boron-alloy shackles offer superior cut resistance, while dual stainless steel ball bearing locking mechanism resists pulling and prying
  • Shackles are chrome plated for corrosion resistance
  • Identical keys are used in the group of padlocks
  • Each padlock has two keys which are unique to open only that lock
  • Keyed alike - order multiple locks to open with the same key or order to match other locks with the APTC12 cylinder
  • 1-1/2 in (38 mm) wide solid brass body
  • Brass body provides extra corrosion resistance in caustic, corrosive, salty environments
  • 1 in (25 mm) tall, 1/4 in (6 mm) diameter hardened boron alloy steel shackle for superior cut resistance
  • Requires Certification
Dimensions & Measurements
Depth
3/4 in
Length
3/4 in
Shackle Diameter
1-1/8
Vertical Clearance
1.125
Width
1-1/2 in
Characteristics & Features
Chuck Type
Keyed
Color Finish Name
Polished Solid Brass
Material
Boron Alloy, Stainless Steel, Hardened Steel, Brass
Warranty & Product Information
Application
Outdoor, Marine, Security, Storage Unit, Lockers, Sheds, Workshops, Garage