1-3/4 x 5-3/4 in. Laminated Steel Padlock Keyed Alike
1-3/4 x 5-3/4 in. Laminated Steel Padlock Keyed Alike
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Each lock comes with two keys
- Double locking mechanisms provide extra pry resistance
- Tough, laminated steel locks for use on perimeter gates, tool boxes, utility equipment or general use
- Features a 1-3/4" wide body and a 5-3/4" tall x 5/16" diameter hardened steel shackle
- Non-rekeyable 4-pin cylinder
- Proprietary rustproofing for longer life
Specifications
- Application:
- Commercial
- Color Finish Name:
- Silver
- Horizontal Clearance:
- 0.75
- Material:
- Hardened Steel, Laminated Steel, Alloy
- Shackle Diameter:
- 5/16
- Type:
- Lock
- Vertical Clearance:
- 5.75
- Width:
- 1-3/4 in