1-9/16 in. Keyed Alike Single Post Padlock in Steel
1-9/16 in. Keyed Alike Single Post Padlock in Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Keyed alike - order multiple locks to open with the same key or order to match other locks with the W1 cylinder
- Prevents access to vending and utility valve equipment
- Commercial grade padlock features superior protection from drilling and prying
- 1-9/16 in (40 mm) wide laminated steel body for superior strength
- 5/8 in (16 mm) tall, 3/8 in (10 mm) removable hardened steel post for extra cut resistance
- Non-rekeyable, 4-pin W1 cylinder helps prevent picking
Documents
Specifications
- Application:
- Storage Unit, Lockers
- Chuck Type:
- Keyed
- Color Finish Name:
- Steel
- Material:
- Laminated Steel, Hardened Steel
- Shackle Diameter:
- 3/8
- UPC:
- 071649611926
- Width:
- 1-9/16 in