This product requires certification to purchase.

3 in. Plastic Lockout

Master Lock

3 in. Plastic Lockout

  • Fast #
  • Part #MAST480
  • Item #4927000
  • Manufacturer Part #480
4.9 out of 5 Customer Rating
Brand image
Master Lock

3 in. Plastic Lockout

  • Fast #
  • Part #MAST480
  • Item #4927000
  • Manufacturer Part #480
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Rotate to close over and surround the gate valve operating handle
  • Designed to rotate open into itself - taking up half the storage space, as well as each size nests within the next larger size to further save space with multiple sized devices
  • Once closed, secure with padlock (sold separately - shackle diameter up to 29/32")
  • Outward/inward rotation allows for easier installation and storage
  • Surrounds the valve operating handle to protect against accidental valve opening
  • Tough, lightweight, dielectric thermoplastic bodies withstand chemicals
  • Complete with high visibility permanent safety labels (English, French and Spanish) that can be written-on to identify the responsible person
  • Fits 1in (25mm) to 3in (76mm) diameter valve handles
  • Center knockout can be removed for rising stem gate valves
  • Requires Certification

Documents


Specifications

Color Finish Name:
Red
Diameter:
3-11/100 in
Diameter - Outside:
4-1/4 in
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Material:
Plastic
Material Type:
Thermoplastic
Maximum Temperature:
350
UPC:
071649216732
Valve Size:
1 in - 3 in